This product requires certification to purchase.

32 x 28 in. Bulk Aspen Pad

Dial Manufacturing

32 x 28 in. Bulk Aspen Pad

  • Fast #
  • Part #D3112
  • Item #8133085
  • Manufacturer Part #3112
4.5 out of 5 Customer Rating
Brand image
Dial Manufacturing

32 x 28 in. Bulk Aspen Pad

  • Fast #
  • Part #D3112
  • Item #8133085
  • Manufacturer Part #3112
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
32 in
Size
32 in x 28 in
Width
28 in
Warranty & Product Information
FM Approved
No
Product Type
Pad
UL Listed
No