This product requires certification to purchase.

36 x 33 in. Bulk Aspen Pad

Dial Manufacturing

36 x 33 in. Bulk Aspen Pad

  • Fast #
  • Part #D3124
  • Item #8133078
  • Manufacturer Part #3124
3.7 out of 5 Customer Rating
Brand image
Dial Manufacturing

36 x 33 in. Bulk Aspen Pad

  • Fast #
  • Part #D3124
  • Item #8133078
  • Manufacturer Part #3124
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
36 in
Size
36 in x 33 in
Width
33 in
Warranty & Product Information
FM Approved
No
Product Type
Pad
UL Listed
No