This product requires certification to purchase.

4 in. Diameter 5/8 in. Bore Cast Iron Motor Pulley

Dial Manufacturing

4 in. Diameter 5/8 in. Bore Cast Iron Motor Pulley

  • Fast #
  • Part #D6198
  • Item #9340315
  • Manufacturer Part #6198
4.2 out of 5 Customer Rating
Brand image
Dial Manufacturing

4 in. Diameter 5/8 in. Bore Cast Iron Motor Pulley

  • Fast #
  • Part #D6198
  • Item #9340315
  • Manufacturer Part #6198
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Dial Manufacturing aftermarket repair part
  • Requires Certification
Dimensions & Measurements
Bore Size
5/8
Diameter
4 in
Characteristics & Features
Material
Cast Iron
Warranty & Product Information
Type
D6198