This product requires certification to purchase.

5.35 x 1-3/8 in. Double Groove Variable Pitch Cast Iron Pulley

Dial Manufacturing

5.35 x 1-3/8 in. Double Groove Variable Pitch Cast Iron Pulley

  • Fast #
  • Part #D61845
  • Item #10162937
  • Manufacturer Part #61845
5 out of 5 Customer Rating
Brand image
Dial Manufacturing

5.35 x 1-3/8 in. Double Groove Variable Pitch Cast Iron Pulley

  • Fast #
  • Part #D61845
  • Item #10162937
  • Manufacturer Part #61845
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Dial Manufacturing aftermarket repair part
  • Requires Certification
Dimensions & Measurements
Bore Size
1-3/8
Diameter
5-7/20 in
Characteristics & Features
Material
Cast Iron
Proposition 65
WARNING:This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm.
Warranty & Product Information
Type
D61845
UPC
026529618458