This product requires certification to purchase.

54 x 26 in. Bulk Aspen Pad

Dial Manufacturing

54 x 26 in. Bulk Aspen Pad

  • Fast #
  • Part #D3051
  • Item #8133073
  • Manufacturer Part #3051
4.2 out of 5 Customer Rating
Brand image
Dial Manufacturing

54 x 26 in. Bulk Aspen Pad

  • Fast #
  • Part #D3051
  • Item #8133073
  • Manufacturer Part #3051
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Bulk Aspen Pad
  • Requires Certification
Dimensions & Measurements
Length
54 in
Size
54 in x 26 in
Width
26 in
Warranty & Product Information
FM Approved
No
Product Type
Pad
UL Listed
No