This product requires certification to purchase.

7 x 5 x 5-9/20 in. 115V Super Offset Pump

Dial Manufacturing

7 x 5 x 5-9/20 in. 115V Super Offset Pump

  • Fast #
  • Part #D1055
  • Item #1259046
  • Manufacturer Part #1055
3.4 out of 5 Customer Rating
Brand image
Dial Manufacturing

7 x 5 x 5-9/20 in. 115V Super Offset Pump

  • Fast #
  • Part #D1055
  • Item #1259046
  • Manufacturer Part #1055
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
7 in
Length
5 in
Width
5-9/20 in
Electrical & Operational Information
Power Source
Electric
Volts
115V
Warranty & Product Information
UL Listed
No