This product requires certification to purchase.

Aspen Wood Aspen Pad

Dial Manufacturing

Aspen Wood Aspen Pad

  • Fast #
  • Part #D3046
  • Item #4221314
  • Manufacturer Part #3046
5 out of 5 Customer Rating
Brand image
Dial Manufacturing

Aspen Wood Aspen Pad

  • Fast #
  • Part #D3046
  • Item #4221314
  • Manufacturer Part #3046
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
1/2 in
Length
29 in
Width
29 in
Characteristics & Features
Color Finish Name
Natural Wood
Material
Fiber
Warranty & Product Information
Product Type
Aspen Pad