This product requires certification to purchase.

30 in x 36 in x 1/4 in Equipment Pad 1/4 in Wood

Dial Manufacturing

MAX COOL® 30 in x 36 in x 1/4 in Equipment Pad 1/4 in Wood

  • Fast #
  • Part #D3008
  • Item #4221316
  • Manufacturer Part #3008
4.6 out of 5 Customer Rating
Brand image
Dial Manufacturing

MAX COOL® 30 in x 36 in x 1/4 in Equipment Pad 1/4 in Wood

  • Fast #
  • Part #D3008
  • Item #4221316
  • Manufacturer Part #3008
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
9 in
Length
36 in
Size
30 in x 36 in x 1/4 in
Width
30 in
Characteristics & Features
Collection
MAX COOL®
Material
Wood
Warranty & Product Information
Product Type
Aspen Pad