This product requires certification to purchase.

AeroCool (grooved) and Industrial MasterCool® PM400 Plastic and Resin Evaporative Cooler

Dial Manufacturing

MAX COOL® AeroCool (grooved) and Industrial MasterCool® PM400 Plastic and Resin Evaporative Cooler

  • Fast #
  • Part #DIA3461
  • Item #7181351
  • Manufacturer Part #3461
5 out of 5 Customer Rating
Brand image
Dial Manufacturing

MAX COOL® AeroCool (grooved) and Industrial MasterCool® PM400 Plastic and Resin Evaporative Cooler

  • Fast #
  • Part #DIA3461
  • Item #7181351
  • Manufacturer Part #3461
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Cellulose base
  • Impregnated with plastic resins & anti-rot agents
  • Durable & easy to install
  • Energy efficient
  • Engineered for optimal performance & longevity
  • High air velocity
  • Limited one-year warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
8 in
Length
48 in
Size
48 in x 44 in x 8 in
Width
44-5/8 in
Characteristics & Features
Collection
MAX COOL®
Material
Plastic, Resin
Material Type
Cellulose
Warranty & Product Information
Product Type
Evaporative Cooler
UL Listed
No