This product requires certification to purchase.

1 gal Liquid Hand Soap (Case of 4)

Dial® Professional

1 gal Liquid Hand Soap (Case of 4)

  • Fast #
  • Part #DIA33809
  • Item #9723685
  • Manufacturer Part #33809
4.7 out of 5 Customer Rating
Brand image
Dial® Professional

1 gal Liquid Hand Soap (Case of 4)

  • Fast #
  • Part #DIA33809
  • Item #9723685
  • Manufacturer Part #33809
4.7 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A mild soap that is gentle on skin.
  • Its rich, creamy lather rinses clean and leaves hands feeling soft and smooth.
  • Hypoallergenic formula nourishes and helps soothe dry skin, making it perfect for any commercial setting.
  • Dermatologist-tested.
  • Microplastics-free formula.
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
3.78 L
Package Quantity
Case of 4
Size
3.78 L
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green
Warranty & Product Information
Application
Hand
UPC
017000338071