This product requires certification to purchase.

10 oz. Foaming Antibacterial Hand Soap in Spring Water Scent (Case of 8)

Dial®

Spring Water® 10 oz. Foaming Antibacterial Hand Soap in Spring Water Scent (Case of 8)

  • Fast #
  • Part #DIA34739
  • Item #10429838
  • Manufacturer Part #DIA34739
5 out of 5 Customer Rating
Brand image
Dial®

Spring Water® 10 oz. Foaming Antibacterial Hand Soap in Spring Water Scent (Case of 8)

  • Fast #
  • Part #DIA34739
  • Item #10429838
  • Manufacturer Part #DIA34739
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Kills 99.99% of bacteria encountered in household settings.
  • As mild as water itself and specially formulated for frequent hand washers.
  • Rich, luxurious, creamy foaming formula.
  • Light fragrance.
  • 100% recycled plastic bottle (excludes pump)
  • Requires Certification

Documents


Specifications

Capacity:
10 oz
Collection:
Spring Water®
Color Finish Category:
Blues
Color Finish Name:
Light Blue
Size:
10 oz
Type:
DIA34739
UPC:
017000347370