This product requires certification to purchase.

1-89/100 in. 50000 A 120/240V Control Board

This product has been replaced by

RSH 120/240V Surge Protector
RSH 50kA 120/240V Surge Protector
Manufacturer Part #96415
DITEK Surge Protection

1-89/100 in. 50000 A 120/240V Control Board

  • Fast #
  • Part #DDTK120240CM
  • Item #5136753
  • Manufacturer Part #DTK-120/240CM+
3.7 out of 5 Customer Rating

This product has been replaced by

RSH 120/240V Surge Protector
RSH 50kA 120/240V Surge Protector
Manufacturer Part #96415
DITEK Surge Protection

1-89/100 in. 50000 A 120/240V Control Board

  • Fast #
  • Part #DDTK120240CM
  • Item #5136753
  • Manufacturer Part #DTK-120/240CM+
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 50,000 Amp Total Surge Current Rating
  • Diagnostic LED provides indication of power, ground presence and SPD function
  • NEMA 4X weatherproof enclosure
  • UL1449 Listed SPD Type 1
  • Requires Certification
Dimensions & Measurements
Height
3-2/5 in
Length
3-1/2 in
Width
1-89/100 in
Electrical & Operational Information
AMP
50000
Volts
120/240V
Warranty & Product Information
Application
HVAC Condenser
UL Listed
UL 1449