This product requires certification to purchase.

32 oz. Suma Oven/Grill Cleaner (Case of 12)

Diversey

32 oz. Suma Oven/Grill Cleaner (Case of 12)

  • Fast #
  • Part #DVO948049
  • Item #9203465
  • Manufacturer Part #DVO948049
5 out of 5 Customer Rating
Brand image
Diversey

32 oz. Suma Oven/Grill Cleaner (Case of 12)

  • Fast #
  • Part #DVO948049
  • Item #9203465
  • Manufacturer Part #DVO948049
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Contains no solvents or other flammable materials
  • Easily cuts through baked on grease and carbon
  • Thick gel maximizes contact time
  • Ready to use
  • Can also be used on porcelain
  • Scent: Glycol Ether
  • Color: Tan
  • Volume: 1 quart
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Case of 9
Size
32 oz
Warranty & Product Information
Application
Ceramic, Glass, Metal, Plastic
EcoLogo Certified
No
Green Seal Certified
No
Type
D948049
UPC
807174531879