This product requires certification to purchase.

5 gal. Floor Cleaner in Green

Diversey

5 gal. Floor Cleaner in Green

  • Fast #
  • Part #DVO101104495
  • Item #9345502
  • Manufacturer Part #DVS101104495
4.5 out of 5 Customer Rating
Brand image
Diversey

5 gal. Floor Cleaner in Green

  • Fast #
  • Part #DVO101104495
  • Item #9345502
  • Manufacturer Part #DVS101104495
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • A highly-versatile general cleaner concentrate that contains a blend of high-performance detergents to effectively clean surfaces.
  • Can be used on any water-safe surface, and has a pleasant citrus scent.
  • Excellent for use in scrub and recoat floor care programs.
  • Green in color with a citrus scent.
  • General purpose cleaner for counters, tables, floors, and other hard surfaces
  • Concentrated formulations deliver powerful cleaning performance for just pennies per diluted gallon
  • Removes all types of dirt, grit, grease, and soap scum with no rinsing required
  • Requires Certification
Dimensions & Measurements
Dilution Rate
1:64 - 1:128
Size
5 gal
Characteristics & Features
Color Finish Name
Green
Material
Liquid
Warranty & Product Information
Application
Cleaning, Residential
Product Type
Floor Cleaner
UPC
807174550061