This product requires certification to purchase.

32 oz. Crew Clinging Plus Toilet Bowl Cleaner (Case of 12)

Diversey

Crew 32 oz. Crew Clinging Plus Toilet Bowl Cleaner (Case of 12)

  • Fast #
  • Part #DVO9302467
  • Item #11742087
  • Manufacturer Part #9302467
3.5 out of 5 Customer Rating
Brand image
Diversey

Crew 32 oz. Crew Clinging Plus Toilet Bowl Cleaner (Case of 12)

  • Fast #
  • Part #DVO9302467
  • Item #11742087
  • Manufacturer Part #9302467
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eliminates odors around toilet bowls and urinals.
  • Special HCI formula clings to bowl and below water line for tough stain removal.
  • For use on hard, inanimate, nonporous surfaces such as floors, walls, porcelain, and plastic surfaces.
  • Requires Certification

Documents

Dimensions & Measurements
Dilution Rate
Ready to Use
Height
11-1/2 in
Length
14-47/250 in
Size
32 oz
Width
10-86/125 in
Characteristics & Features
Collection
Crew
Color Finish Name
Green
Warranty & Product Information
Type
D9302467