This product requires certification to purchase.

16 oz. Stainless Steel Cleaner (Case of 12)

Diversey

Deep Gloss® 16 oz. Stainless Steel Cleaner (Case of 12)

  • Fast #
  • Part #DVO94970590CT
  • Item #8967057
  • Manufacturer Part #DVO94970590CT
3.9 out of 5 Customer Rating
Brand image
Diversey

Deep Gloss® 16 oz. Stainless Steel Cleaner (Case of 12)

  • Fast #
  • Part #DVO94970590CT
  • Item #8967057
  • Manufacturer Part #DVO94970590CT
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Rich polishes resists smears, fingerprints, smudges and common oil-based and water-based marks
  • Cleans, shines and protects stainless steel
  • Removes grease, spots, spills, and smudges
  • Resists finger marks, smudges, soiling and dust
  • Water based formula
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Case of 12
Size
16 oz
Characteristics & Features
Collection
Deep Gloss®
Color Finish Name
White
Warranty & Product Information
Type
D94970590
UPC
807174532708