This product requires certification to purchase.

1 qt. Odor Counteractant

Diversey

Good Sense® 1 qt. Odor Counteractant

  • Fast #
  • Part #D04439CA
  • Item #8967026
  • Manufacturer Part #DVO04439CT
5 out of 5 Customer Rating
Brand image
Diversey

Good Sense® 1 qt. Odor Counteractant

  • Fast #
  • Part #D04439CA
  • Item #8967026
  • Manufacturer Part #DVO04439CT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Formulated to fight the toughest odors by lifting pleasant fragrance into the air
  • Fast acting formula neutralizes odors from mold, mildew and urine
  • Available in Green Apple
  • Requires Certification

Documents

Dimensions & Measurements
Dilution Rate
Ready to Use
Height
10-5/8 in
Length
14-63/1000 in
Size
32 oz
Weight
25.011 lb
Width
10-5/8 in
Characteristics & Features
Brand Model Compatibility
Good Sense
Collection
Good Sense®
Color Finish Category
Clear
Color Finish Name
Colorless
Material
Liquid
Warranty & Product Information
Application
Air, Carpet, Hard Surface
EcoLogo Certified
No
Green Seal Certified
No
Type
D04439CA