This product requires certification to purchase.

Odor Eliminator in Fresh Scent

Diversey

Good Sense® Odor Eliminator in Fresh Scent

  • Fast #
  • Part #DVO94496154
  • Item #8967002
  • Manufacturer Part #DVO94496154
5 out of 5 Customer Rating
Brand image
Diversey

Good Sense® Odor Eliminator in Fresh Scent

  • Fast #
  • Part #DVO94496154
  • Item #8967002
  • Manufacturer Part #DVO94496154
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Formula utilizes non-pathogenic bacteria and enzymes to remove foul odors
  • Helps to remove odors from drains while also helping to prevent clogged drains
  • Safe formula works on all washable surfaces
  • Versatile strong formula works on odors caused by urine, feces, blood, vomit, food spills, garbage and grease
  • Safe for water washable surfaces
  • Volume: 3.78 Liters
  • Requires Certification
Dimensions & Measurements
Dilution Rate
1:10
Size
1 gal
Characteristics & Features
Collection
Good Sense®
Color Finish Name
Tan
Warranty & Product Information
Application
Industrial, Institutional
Green Seal Certified
No
Type
D94496154CA