This product requires certification to purchase.

2.5 L Sanitizer (Case of 1)

Diversey

Optifill Suma® 2.5 L Sanitizer (Case of 1)

  • Fast #
  • Part #DVO101105267
  • Item #9646008
  • Manufacturer Part #101105267
4 out of 5 Customer Rating
Brand image
Diversey

Optifill Suma® 2.5 L Sanitizer (Case of 1)

  • Fast #
  • Part #DVO101105267
  • Item #9646008
  • Manufacturer Part #101105267
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Consistently dispenses accurate solution
  • Eliminates need for manual dosage
  • No installation/equipment costs
  • Minimal training
  • Easy to use
  • Spill proof
  • Requires Certification

Documents

Dimensions & Measurements
Dilution Rate
1:25
Package Quantity
Case of 1
Size
2.5 L
Characteristics & Features
Collection
Optifill Suma®
Color Finish Category
Clear
Color Finish Name
Clear
Warranty & Product Information
Application
Dairy Processing, Food Processing, Utensils
EcoLogo Certified
No
Green Seal Certified
No
UPC
807174554052