This product requires certification to purchase.

2.5 L General Purpose Cleaner with Hydrogen Peroxide, 2 Per Case

Diversey

PerDiem™ 2.5 L General Purpose Cleaner with Hydrogen Peroxide, 2 Per Case

  • Fast #
  • Part #DVO95613252CT
  • Item #8967060
  • Manufacturer Part #DVO95613252CT
3.3 out of 5 Customer Rating
Brand image
Diversey

PerDiem™ 2.5 L General Purpose Cleaner with Hydrogen Peroxide, 2 Per Case

  • Fast #
  • Part #DVO95613252CT
  • Item #8967060
  • Manufacturer Part #DVO95613252CT
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Uses the patented cleaning power of proprietary Accelerated Hydrogen Peroxide (AHP®) technology to clean floors, bathrooms, glass and hard surfaces
  • Heavy-duty cleaner that is safe on most hard surfaces, including marble floors
  • Concentrated formula controls cost by delivering excellent cleaning performance for significantly less than ready-to-use products
  • A phosphorous-free cleaner that contains no added dyes or fragrance
  • Requires Certification

Documents

Dimensions & Measurements
Dilution Rate
1:64 - 1:256
Package Quantity
Case of 2
Size
2.5 L
Characteristics & Features
Collection
PerDiem™
Color Finish Name
Clear
Warranty & Product Information
Application
General Purpose
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Cleaner, Hydrogen Peroxide
UPC
807174526684