This product requires certification to purchase.

1 gal Vectra Pro Floor Finish (Case of 4)

Diversey

ProX 1 gal Vectra Pro Floor Finish (Case of 4)

  • Fast #
  • Part #DVS101109987
  • Item #11598348
  • Manufacturer Part #101109987
3.4 out of 5 Customer Rating
Brand image
Diversey

ProX 1 gal Vectra Pro Floor Finish (Case of 4)

  • Fast #
  • Part #DVS101109987
  • Item #11598348
  • Manufacturer Part #101109987
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cures on the floor faster than traditional floor coatings.
  • Resists dirt embedment, black heel marks, scratching and scuffing.
  • Provides better buff response.
  • Responds well to 175 through 1500 RMP equipment. Will work with UHS equipment.
  • Product does not contain any intentionally added PFAS.
  • Requires Certification

Documents

Dimensions & Measurements
Dilution Rate
Ready to Use
Height
13-1/2 in
Length
15-1/4 in
Size
1 gal
Width
9-5/8 in
Characteristics & Features
Collection
ProX
Color Finish Category
Whites
Color Finish Name
Off White
Warranty & Product Information
Application
Floor, Commercial
Product Type
Floor Finish
Type
D101109987
UPC
807174562668