This product requires certification to purchase.

32 oz. Stench & Stain Digester (Case of 6)

Diversey

Stench and Stain 32 oz. Stench & Stain Digester (Case of 6)

  • Fast #
  • Part #DVS101109752
  • Item #10422401
  • Manufacturer Part #101109752
5 out of 5 Customer Rating
Brand image
Diversey

Stench and Stain 32 oz. Stench & Stain Digester (Case of 6)

  • Fast #
  • Part #DVS101109752
  • Item #10422401
  • Manufacturer Part #101109752
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Biological spotter and cleaner combats the most severe carpet malodors caused by urine, fecal matter, vomit and more
  • Pleasant scent freshens as it works
  • AccuMix dispensing system makes dilution accurate and cost effective
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
32 oz
Dilution Rate
1:32
Height
8-469/500 in
Length
13-203/250 in
Size
32 oz
Width
6-469/500 in
Characteristics & Features
Collection
Stench and Stain
Color Finish Category
Neutrals
Color Finish Name
Tan
Warranty & Product Information
Application
Wool, Fibers, Carpet
Green Seal Certified
No
Type
D101109752
UPC
807174561968