6 Ton - Coil
1520-2 Series 6 Ton - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- BTU:
- 71800
- CFM:
- 1400 ft3/min
- Casing:
- Cased
- Coil Type:
- Duct Heater
- Collection:
- 1520-2 Series
- Depth:
- 3-3/4 in
- ETL Listed:
- No
- Height:
- 17 in
- Liquid Line (OD):
- 7/8 in
- MBH:
- 71.8
- Tonnage:
- 6 Ton
- UL Listed:
- No
- Width:
- 22 in