This product requires certification to purchase.

21-1/4 x 17-1/2 x 8 in. Hydronic Coil

Diversified Heat Transfer

AHCC Series 21-1/4 x 17-1/2 x 8 in. Hydronic Coil

  • Fast #
  • Part #DAHCC2175
  • Item #8102555
  • Manufacturer Part #AHCC-2-175
5 out of 5 Customer Rating
Brand image
Diversified Heat Transfer

AHCC Series 21-1/4 x 17-1/2 x 8 in. Hydronic Coil

  • Fast #
  • Part #DAHCC2175
  • Item #8102555
  • Manufacturer Part #AHCC-2-175
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Hydronic Coil
  • Requires Certification
Dimensions & Measurements
Flow Rate
7.6 gpm
Height
8 in
Length
21-1/4 in
Size
21-1/4 in x 17-1/2 in x 8 in
Characteristics & Features
Collection
AHCC Series
Material
Galvanized
Electrical & Operational Information
BTU
80200
MBH
80.2