110 gal Indirect-Fired Water Heater
TX-Series 110 gal Indirect-Fired Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 40, 50, 80, 110 gallons
- 444 stainless steel (1.4521 niobium-titanium stabilized stainless steel)
- Stainless steel jacket (TX110- polypropylene)
- Offers extreme protection against corrosion (passivated tank)
- High density CFC free and fire retardant polyurethane foam insulation
- Reduced energy costs
- T&P relief valve, drain, stainless steel well and the L4080B aquastat are included
- Adjustable legs
- Limited life time warranty
Specifications
- Capacity:
- 110 gal
- Collection:
- TX-Series
- Diameter:
- 28
- Height:
- 77
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polyurethane
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Indirect Fired