This product requires certification to purchase.

80 gal Indirect-Fired Water Heater

Diversified Heat Transfer

TX-Series 80 gal Indirect-Fired Water Heater

  • Fast #
  • Part #DTX80
  • Item #9322801
  • Manufacturer Part #TX-80
4.2 out of 5 Customer Rating
Brand image
Diversified Heat Transfer

TX-Series 80 gal Indirect-Fired Water Heater

  • Fast #
  • Part #DTX80
  • Item #9322801
  • Manufacturer Part #TX-80
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Available in 40, 50, 80, 110 gallons
  • 444 stainless steel (1.4521 niobium-titanium stabilized stainless steel)
  • Stainless steel jacket (TX110- polypropylene)
  • Offers extreme protection against corrosion (passivated tank)
  • High density CFC free and fire retardant polyurethane foam insulation
  • Reduced energy costs
  • T&P relief valve, drain, stainless steel well and the L4080B aquastat are included
  • Adjustable legs
  • Limited life time warranty
  • Requires Certification
Dimensions & Measurements
Capacity
80 gal
Diameter
23 in
Height
65-15/100 in
Water Heater Capacity Range
51 - 100 gal
Characteristics & Features
Collection
TX-Series
Material
Plastic, Stainless Steel
Material Type
Polyurethane
Water Heater Type
Indirect Fired