This product requires certification to purchase.

16.23 oz. Terra Pure Pump Dispenser Conditioner (Case of 12)

Diversified Hospitality Solutions

EcoLux Air 16.23 oz. Terra Pure Pump Dispenser Conditioner (Case of 12)

  • Fast #
  • Part #DAIR11TPC480
  • Item #10865842
  • Manufacturer Part #AIR11-TP-C480
4.9 out of 5 Customer Rating
Brand image
Diversified Hospitality Solutions

EcoLux Air 16.23 oz. Terra Pure Pump Dispenser Conditioner (Case of 12)

  • Fast #
  • Part #DAIR11TPC480
  • Item #10865842
  • Manufacturer Part #AIR11-TP-C480
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Terra Pure Conditioner
  • 16.23 oz / 480 ml
  • Pump dispenser
  • Green tea lemongrass, a light fresh scent
  • Enriched with organic aloe vera extract
  • Eco-friendly, 100% paraben and gluten free
  • Never tested on animals
  • Compatible with the EcoLux Air bracket system (sold separately)
  • Case of 12
  • Requires Certification
Dimensions & Measurements
Size
13.53 oz/400 ml
Characteristics & Features
Brand Model Compatibility
EcoLux Air Terra Pure
Warranty & Product Information
Application
Commercial
Green Seal Certified
No
Product Type
Conditioner
Type
DAIR11TPC480
UPC
850029458951