This product requires certification to purchase.

10.14 oz Pump Bottle Lotion in Green Tea Lemongrass (Case of 12)

Diversified Hospitality Solutions

Terra Pure 10.14 oz Pump Bottle Lotion in Green Tea Lemongrass (Case of 12)

  • Fast #
  • Part #DPMP24GTLGL300
  • Item #10865918
  • Manufacturer Part #PMP24-GTLG-L300
5 out of 5 Customer Rating
Brand image
Diversified Hospitality Solutions

Terra Pure 10.14 oz Pump Bottle Lotion in Green Tea Lemongrass (Case of 12)

  • Fast #
  • Part #DPMP24GTLGL300
  • Item #10865918
  • Manufacturer Part #PMP24-GTLG-L300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Terra Pure Green Tea Lemongrass Lotion
  • 10.14 oz / 300 ml
  • Pump dispenser
  • Created with natural ingredients such as olive oil, aloe vera extract and pure coconut water
  • Salon-quality with white tea and coconut water
  • Eco-friendly, 100% paraben and gluten free.
  • Never tested on animals and vegan friendly
  • Bottles are made of food grade PET material
  • Compatible with the EcoWell True bracket system (sold separately)
  • Case of 12
  • Requires Certification
Dimensions & Measurements
Size
10.14 oz / 300ml
Warranty & Product Information
Application
Commercial
Green Seal Certified
No
Product Type
Lotion
Type
DPMP24GTLGL300
UPC
850004502754