This product requires certification to purchase.

(Pack of 15) Black Terminal

DiversiTech®

(Pack of 15) Black Terminal

  • Fast #
  • Part #DIVRH32
  • Item #3184310
  • Manufacturer Part #RH32
5 out of 5 Customer Rating
Brand image
DiversiTech®

(Pack of 15) Black Terminal

  • Fast #
  • Part #DIVRH32
  • Item #3184310
  • Manufacturer Part #RH32
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High temperature terminals are made of nickel plated steel
  • The nickel plating prevents rust and provides good electrical conductivity
  • They tolerate temperatures up to 900° F and withstand vibration well
  • 9<DQUOT/> high and 5<DQUOT/> long spout swings 360° for added convenience
  • Single lever handle for ease of control
  • Requires Certification
Dimensions & Measurements
Package Quantity
Pack of 15
Width
7-1/4 in
Electrical & Operational Information
Wire Gauge (AWG)
12 ga
Warranty & Product Information
UPC
095247404292