This product requires certification to purchase.

1/2 in. 90° PVC Liquid Tite Fitting

DiversiTech®

1/2 in. 90° PVC Liquid Tite Fitting

  • Fast #
  • Part #DIV21823
  • Item #12052547
  • Manufacturer Part #21823
5 out of 5 Customer Rating
Brand image
DiversiTech®

1/2 in. 90° PVC Liquid Tite Fitting

  • Fast #
  • Part #DIV21823
  • Item #12052547
  • Manufacturer Part #21823
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    12  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with metallic and non-metallic liquid tite conduit, type B
  • Provides smooth connection, no sharp edges to strip wire
  • Wiring easily pulls through
  • Suitable for indoor or outdoor use
  • UL listed, cUL listed
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/2 in
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Width
24 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
Type
DIV21823
UL Listed
Yes
UPC
601986218238