This product requires certification to purchase.

1/2 in. BX 1-Hole Pipe Strap

DiversiTech®

1/2 in. BX 1-Hole Pipe Strap

  • Fast #
  • Part #DIV19463
  • Item #10867253
  • Manufacturer Part #19463
5 out of 5 Customer Rating
Brand image
DiversiTech®

1/2 in. BX 1-Hole Pipe Strap

  • Fast #
  • Part #DIV19463
  • Item #10867253
  • Manufacturer Part #19463
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 1000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    12  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • These one-hole pipe straps are ideal for hanging tubing, pipe, conduit and BX cable
  • Pre-galvanized zinc plated steel
  • Not UL listed
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1/2 in
Height
1-1/10 in
Width
1/2 in
Characteristics & Features
Coating
Zinc
Color Finish Category
Stainless Steel
Color Finish Name
Steel
Material
Steel
Warranty & Product Information
Product Type
Strap
Type
DIV19463
UL Listed
No