This product requires certification to purchase.

1/2 in. EMT Compression Coupling

DiversiTech®

1/2 in. EMT Compression Coupling

  • Fast #
  • Part #DIV14960
  • Item #12052470
  • Manufacturer Part #14960
3.6 out of 5 Customer Rating
Brand image
DiversiTech®

1/2 in. EMT Compression Coupling

  • Fast #
  • Part #DIV14960
  • Item #12052470
  • Manufacturer Part #14960
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 250 Pallet: 12000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy Gauge Zinc Plated Steel
  • Concrete tight (When Taped);
  • UL Listed for EMT Conduit
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Type
DIV14960
UPC
601986149600