This product requires certification to purchase.

1/2 in. EMT Rain Tight Compression Coupling

DiversiTech®

1/2 in. EMT Rain Tight Compression Coupling

  • Fast #
  • Part #DIV14990
  • Item #12052482
  • Manufacturer Part #14990
3.9 out of 5 Customer Rating
Brand image
DiversiTech®

1/2 in. EMT Rain Tight Compression Coupling

  • Fast #
  • Part #DIV14990
  • Item #12052482
  • Manufacturer Part #14990
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 250 Pallet: 12000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Internal Sealing Ring creates Rain Tight Seal
  • Heavy Steel Walls, Zinc Plated;
  • Concrete Tight
  • UL Listed for EMT Conduit;
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Type
DIV14990
UPC
601986149907