This product requires certification to purchase.

1/2 in. Steel Locknut

DiversiTech®

1/2 in. Steel Locknut

  • Fast #
  • Part #DIV14760
  • Item #12052442
  • Manufacturer Part #14760
5 out of 5 Customer Rating
Brand image
DiversiTech®

1/2 in. Steel Locknut

  • Fast #
  • Part #DIV14760
  • Item #12052442
  • Manufacturer Part #14760
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1800 Pallet: 86400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    100  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Conduit locknuts for securing threaded conduit or connectors with tapered or straight thread, to a knockout or unthreaded slip hole
  • Galvanized Steel
  • Order Qty of 1 = 1 Piece
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Type
DIV14760
UPC
601986147606