This product requires certification to purchase.

1/2 LEG STAPLE For T50 GUN 1250PK

DiversiTech®

1/2 LEG STAPLE For T50 GUN 1250PK

  • Fast #
  • Part #DIV540508
  • Item #3346438
  • Manufacturer Part #540-508
4.8 out of 5 Customer Rating
Brand image
DiversiTech®

1/2 LEG STAPLE For T50 GUN 1250PK

  • Fast #
  • Part #DIV540508
  • Item #3346438
  • Manufacturer Part #540-508
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
3-1/2 in
Length
4-1/4 in
Package Quantity
Pack of 1250
Weight
0.38 lb
Width
2-1/4 in
Characteristics & Features
Brand Model Compatibility
T50
Warranty & Product Information
Type
DIV540508
UPC
079055500124