This product requires certification to purchase.

1/2 X 520 TEFLON Tape

DiversiTech®

1/2 X 520 TEFLON Tape

  • Fast #
  • Part #DIV6733
  • Item #1597028
  • Manufacturer Part #6-733
5 out of 5 Customer Rating
Brand image
DiversiTech®

1/2 X 520 TEFLON Tape

  • Fast #
  • Part #DIV6733
  • Item #1597028
  • Manufacturer Part #6-733
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100 Pallet: 42187
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The tape creates a clean, positive seal on threaded connections
  • Non-toxic
  • Withstands up to 2000 psi of pressure
  • For use with chemicals, solvents, oxygen, and on food lines
  • Oval decorative ceramic sink with overflow
  • Requires Certification
Dimensions & Measurements
Depth
3-33/50 in
Height
37/50 in
Length
3-33/50 in
Size
1/4 in
Width
2-97/100 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Type
DIV6733
UPC
062627445527