This product requires certification to purchase.

1/4 in. Insulated Female Terminal 100-Pack

DiversiTech®

1/4 in. Insulated Female Terminal 100-Pack

  • Fast #
  • Part #DIVD222C
  • Item #3184185
  • Manufacturer Part #D222C
3.7 out of 5 Customer Rating
Brand image
DiversiTech®

1/4 in. Insulated Female Terminal 100-Pack

  • Fast #
  • Part #DIVD222C
  • Item #3184185
  • Manufacturer Part #D222C
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100 Pallet: 2700
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Butted seam construction prevents splitting under maximum pressure
  • Internal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistance
  • Shouldered barrel insulation quickly positions terminal for proper crimping
  • Insulated
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female
End Connections
Female
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Package Quantity
Pack of 100
Width
6-1/4 in
Electrical & Operational Information
Wire Gauge (AWG)
14 ga;15 ga;16 ga
Warranty & Product Information
Product Type
Insulated Disconnect
UL Listed
Yes
UPC
095247401109