This product requires certification to purchase.

1/4 in. Insulated Female Terminal 12-Pack

DiversiTech®

1/4 in. Insulated Female Terminal 12-Pack

  • Fast #
  • Part #DIVD232
  • Item #3184174
  • Manufacturer Part #D232
4.5 out of 5 Customer Rating
Brand image
DiversiTech®

1/4 in. Insulated Female Terminal 12-Pack

  • Fast #
  • Part #DIVD232
  • Item #3184174
  • Manufacturer Part #D232
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Butted seam construction prevents splitting under maximum pressure
  • Internal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistance
  • Shouldered barrel insulation quickly positions terminal for proper crimping
  • Insulated
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female
End Connections
Female
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Package Quantity
Pack of 12
Width
6 in
Electrical & Operational Information
Wire Gauge (AWG)
10 ga;11 ga;12 ga
Warranty & Product Information
Product Type
Insulated Disconnect
UL Listed
Yes
UPC
095247401123