This product requires certification to purchase.

1/4 in. x 100 ft. Braided Vinyl Tubing

DiversiTech®

1/4 in. x 100 ft. Braided Vinyl Tubing

  • Fast #
  • Part #DIV714B
  • Item #10040666
  • Manufacturer Part #7-14B
5 out of 5 Customer Rating
Brand image
DiversiTech®

1/4 in. x 100 ft. Braided Vinyl Tubing

  • Fast #
  • Part #DIV714B
  • Item #10040666
  • Manufacturer Part #7-14B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/4 in
Length
100 ft
Characteristics & Features
Color Finish Name
Clear
Material
Plastic
Material Type
PVC
Warranty & Product Information
Type
DIV714B
UPC
095247161041