This product requires certification to purchase.

1-3/4 in. Toggle Switch

DiversiTech®

1-3/4 in. Toggle Switch

  • Fast #
  • Part #DIV620600
  • Item #1894393
  • Manufacturer Part #620-600
4.4 out of 5 Customer Rating
Brand image
DiversiTech®

1-3/4 in. Toggle Switch

  • Fast #
  • Part #DIV620600
  • Item #1894393
  • Manufacturer Part #620-600
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Side wire design with automatic grounding and large binding head terminal screws for fast wiring.
  • Lubricated cam provides smooth lever action.
  • U.L. Listed.
  • C.S.A. Certified.
  • Verified to Federal Spec. WS896E
  • Requires Certification
Dimensions & Measurements
Depth
4-1/4 in
Height
1-3/4 in
Width
1-1/4 in
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Brown
Electrical & Operational Information
AMP
20
Volts
120V
Warranty & Product Information
Product Type
Toggle Switch, Switch
Type
DIV620600
UL Listed
No
UPC
032664488108