This product requires certification to purchase.

1/4" Flare Cap (pack of 12)

DiversiTech®

1/4" Flare Cap (pack of 12)

  • Fast #
  • Part #DIVVC4B
  • Item #3352053
  • Manufacturer Part #VC-4B
3.8 out of 5 Customer Rating
Brand image
DiversiTech®

1/4" Flare Cap (pack of 12)

  • Fast #
  • Part #DIVVC4B
  • Item #3352053
  • Manufacturer Part #VC-4B
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • A convenient low cost port for refrigeration servicing.
  • May be installed in any position on either high or low side for charging, purging, quick testing or pressure checking.
  • Access fittings have 1/4" SAE male flare access ports.
  • Includes a quick seal cap and a stainless and brass special refrigerant valve core.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flare
End Connections
Flare
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Length
1/2 in
Weight
1/50 lb
Characteristics & Features
Color Finish Name
Brass
Warranty & Product Information
Origin
Global
Product Type
Locking Valve Cover
Type
A8910701
UPC
686109000341