This product requires certification to purchase.

1 Gang Multi-use Weatherproof Cover

DiversiTech®

1 Gang Multi-use Weatherproof Cover

  • Fast #
  • Part #DIV38920
  • Item #12052563
  • Manufacturer Part #38920
3.9 out of 5 Customer Rating
Brand image
DiversiTech®

1 Gang Multi-use Weatherproof Cover

  • Fast #
  • Part #DIV38920
  • Item #12052563
  • Manufacturer Part #38920
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2700
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heavy-Duty Aluminum Die Cast Metal Construction
  • Heavy Duty Hidden Hinge;
  • Lockable Tab Feature Secures Cover
  • Pre-Installed Gasket
  • Snap-In device adapter requires no tools to install
  • Requires Certification
Dimensions & Measurements
Height
3 in
Length
4-3/4 in
Characteristics & Features
Color Finish Name
Grey
Material
Aluminum
Warranty & Product Information
Type
DIV38920
UPC
601986389204