This product requires certification to purchase.

1 Gang While-in-use Weatherproof Cover

DiversiTech®

1 Gang While-in-use Weatherproof Cover

  • Fast #
  • Part #DIV38900
  • Item #12052561
  • Manufacturer Part #38900
4.7 out of 5 Customer Rating
Brand image
DiversiTech®

1 Gang While-in-use Weatherproof Cover

  • Fast #
  • Part #DIV38900
  • Item #12052561
  • Manufacturer Part #38900
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Complies with NEC 2014 406.9(B)(1) Extra Duty Specifications
  • Mounts Vertically or Horizontally;
  • Heavy Duty Hidden Hinge
  • Sturdy Polycarbonate Construction - Clear Cover
  • Built-In Water Dam Design channels moisture away from interior
  • Extra Large Gasketed Cord Flap for Cable Exit - Prevents Ingress of Moisture/Debris
  • Lockable Latching Tab secures cover to Prevent Accidental Disconnects
  • Requires Certification
Dimensions & Measurements
Height
4-1/2 in
Length
6-1/4 in
Characteristics & Features
Color Finish Name
Grey
Material
Thermoplastic
Warranty & Product Information
Type
DIV38900
UPC
601986389006