This product requires certification to purchase.

1 x 3/4 in. Male Sweat x Sweat Global Copper Reducer

DiversiTech®

1 x 3/4 in. Male Sweat x Sweat Global Copper Reducer

  • Fast #
  • Part #DIVC4100149
  • Item #3351239
  • Manufacturer Part #C410-0149
5 out of 5 Customer Rating
Brand image
DiversiTech®

1 x 3/4 in. Male Sweat x Sweat Global Copper Reducer

  • Fast #
  • Part #DIVC4100149
  • Item #3351239
  • Manufacturer Part #C410-0149
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Copper construction
  • Copper is reusable so it's ideal for sustainable projects
  • Corrosion resistant to protect mechanical strength
  • Requires Certification
Dimensions & Measurements
End Connection 1
Male Sweat
End Connection 2
Sweat
End Connections
Male Sweat x Female Sweat
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Length
1-1/2 in
Characteristics & Features
Fitting Type
Reducer
Material
Copper
Warranty & Product Information
Origin
Global
UPC
095247109593