This product requires certification to purchase.

10 ft. High Temperature Wire

DiversiTech®

10 ft. High Temperature Wire

  • Fast #
  • Part #DIVWHT20
  • Item #759560
  • Manufacturer Part #WHT20
5 out of 5 Customer Rating
Brand image
DiversiTech®

10 ft. High Temperature Wire

  • Fast #
  • Part #DIVWHT20
  • Item #759560
  • Manufacturer Part #WHT20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 7 strand tin coated copper wire with silicone rubber insulation protected by a braided fiberglass jacket.
  • Use on the front of all gas furnaces with spark ignition because of flame roll-out on start up.
  • Also on all power feeds to electric strip and duct heaters.
  • Also used on all heat producing food preparation equipment.
  • Requires Certification

Documents

Dimensions & Measurements
Length
10 ft
Characteristics & Features
Cable or Wire Type
THHN
Color Finish Category
Whites
Color Finish Name
White
Electrical & Operational Information
Maximum Temperature
400
Volts
600V
Wire Gauge (AWG)
14 ga
Warranty & Product Information
UL Listed
No
UPC
095247406142