This product requires certification to purchase.

10 ft. Stranded Wire in Blue

DiversiTech®

10 ft. Stranded Wire in Blue

  • Fast #
  • Part #DIVW104
  • Item #759537
  • Manufacturer Part #W104
3.5 out of 5 Customer Rating
Brand image
DiversiTech®

10 ft. Stranded Wire in Blue

  • Fast #
  • Part #DIVW104
  • Item #759537
  • Manufacturer Part #W104
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This copper wire is UL listed and THHN wire.
  • It is 19 strand copper and is 600 V as well as 90 degree Celsius rated.
  • For indoor or outdoor use
  • 10 gauge, blue, 10ft.
  • Requires Certification

Documents

Dimensions & Measurements
Length
10 ft
Characteristics & Features
Cable or Wire Type
THHN
Color Finish Category
Blues
Color Finish Name
Blue
Stranded or Solid
Stranded
Electrical & Operational Information
Volts
600V
Wire Gauge (AWG)
10 ga
Warranty & Product Information
UL Listed
No
UPC
095247105977