This product requires certification to purchase.

10A Plug Fuse

DiversiTech®

10A Plug Fuse

  • Fast #
  • Part #DIV62615
  • Item #3535812
  • Manufacturer Part #626-15
3.4 out of 5 Customer Rating
Brand image
DiversiTech®

10A Plug Fuse

  • Fast #
  • Part #DIV62615
  • Item #3535812
  • Manufacturer Part #626-15
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-1/4 in
Width
1-1/4 in
Electrical & Operational Information
AMP
10
Volts
125V
Warranty & Product Information
Product Type
Plug Fuse
UL Listed
Yes
UPC
079458440683