This product requires certification to purchase.

10A Time Delay Cartridge Fuse

This product has been replaced by

10A 600V Time-Delay Fuse
DiversiTech® 10A 600V Time-Delay Fuse
Manufacturer Part #FLSR010T
DiversiTech®

10A Time Delay Cartridge Fuse

  • Fast #
  • Part #DIV626HASR10
  • Item #3351311
  • Manufacturer Part #626-HASR10
5 out of 5 Customer Rating
Brand image

This product has been replaced by

10A 600V Time-Delay Fuse
DiversiTech® 10A 600V Time-Delay Fuse
Manufacturer Part #FLSR010T
DiversiTech®

10A Time Delay Cartridge Fuse

  • Fast #
  • Part #DIV626HASR10
  • Item #3351311
  • Manufacturer Part #626-HASR10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 12053
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • These plugs offer safe protection during momentary overload.
  • No adapter necessary.
  • U.L. Listed.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3/4 in
Width
1 in
Characteristics & Features
Material
Fuse
Electrical & Operational Information
AMP
10
Volts
600V
Warranty & Product Information
Origin
Domestic
Product Type
Fusible Link
UL Listed
Yes
UPC
079458170658