This product requires certification to purchase.

11 in. Nylon UV Resistant Cable Ties in Black (Pack of 100)

DiversiTech®

11 in. Nylon UV Resistant Cable Ties in Black (Pack of 100)

  • Fast #
  • Part #DIV6263BCX
  • Item #4481639
  • Manufacturer Part #6263BCX
5 out of 5 Customer Rating
Brand image
DiversiTech®

11 in. Nylon UV Resistant Cable Ties in Black (Pack of 100)

  • Fast #
  • Part #DIV6263BCX
  • Item #4481639
  • Manufacturer Part #6263BCX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
15-5/8 in
Length
11 in
Package Quantity
Pack of 100
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Nylon
Tensile Strength
50 lbs/inch
Warranty & Product Information
Product Type
Cable Ties
UPC
780653015995