This product requires certification to purchase.

12-10 AWG Size 10-Stud Insulated Spade 12-Pack

DiversiTech®

12-10 AWG Size 10-Stud Insulated Spade 12-Pack

  • Fast #
  • Part #DIVS232
  • Item #3184279
  • Manufacturer Part #S232
4.1 out of 5 Customer Rating
Brand image
DiversiTech®

12-10 AWG Size 10-Stud Insulated Spade 12-Pack

  • Fast #
  • Part #DIVS232
  • Item #3184279
  • Manufacturer Part #S232
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100 Pallet: 2000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wire range 12-10, stud #10
  • Insulated spade terminal
  • Requires Certification
Dimensions & Measurements
Height
4-19/50 in
Length
31/100 in
Package Quantity
Pack of 12
Width
2-3/4 in
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
Electrical & Operational Information
Wire Gauge (AWG)
10 ga;11 ga;12 ga
Warranty & Product Information
UL Listed
Yes
UPC
095247405152